Shop All Starters & Alternators
Db Electrical
Starter For Bosch 0-001-230-006 0-001-230-014 Khd 118-0928 118-1976; Sbo0099
Mfr # 410-24043
Zoro # G104237880
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- For Use With KHD Engines
- Power Rating 3 kW
- Rotation Clockwise
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-24043
- Zoro # G104237880
- UPC # 701485521867
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
For Use With | KHD Engines |
Power Rating | 3 kW |
Rotation | Clockwise |
Starter Type | PLGR |
Item | Starter |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Trailer Cable - 16/4 AWG - Yellow/White/Green/Brown - Flat - 100' (154010)
- RANCH HAND 99-04 FORD HD/00-04 EXCURSION LEGEND FRONT BUMPER (FBF991BLR)
- GROTE Cable Tie Assortment, PK1000 (83-6600)
- GATES Hi-Power II Belts, C107 (C107)
- DB ELECTRICAL Starter For Ford Dd; 12-Volt; Cw; 9-Tooth C2Af-11001-A For 1962-64 Ford (410-14090)
- DB ELECTRICAL Starter For Perkins 10465044 1046 150108 112268 10461485 1113290; Snk0015 (410-12144)
- DB ELECTRICAL New Alternator For 12 13 14 15 16 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 90 Amp (400-40141)
- DB ELECTRICAL Alternator For Tcm Equipment Fork Lift Truck Fcg36N 1983-On; 400-48067 (400-48067)
- DB ELECTRICAL Starter for 12V CCW Rotation PMGR Starter Type 14 Tooth 8M0038387 (410-12739)
- DB ELECTRICAL New Starter For Kohler K241 K301 K341 John Deere Lawn Tractor (410-21013)
- ILC Replacement For DENSO 2280009010 STARTER (2280009010 STARTER)
- Db Electrical Starters & Alternators