Shop All Starters & Alternators
Db Electrical
Starter For Bobcat Skid Steer Loader 863G 863Hc 863Hf 863Hg 864F; 410-52263
Mfr # 410-52263
Zoro # G204238145
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 3 kW
- Rotation Clockwise
- Number Of Teeth 10
- Starter Type OSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52263
- Zoro # G204238145
- UPC # 603765066757
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 3 kW |
Item | Starter |
Rotation | Clockwise |
Number Of Teeth | 10 |
Starter Type | OSGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Clutch Adjuster With Mechanical Linkage, 14555 (14555)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1639 (DST1639)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- VP RACING FUELS ProMax 50:1 Pre-Mix, 54 gal. Drum (6834)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- DB ELECTRICAL Alternator ADR0188 for J&N 12V, Rotation CW, Amperage 63, Clock 3, Pulley Class V1 (400-12396)
- DB ELECTRICAL Alternator For Tcm Lift Truck Fd20Z Fd23Z Fd25Z Fd28Z Fd30Z Sd10Z; Ahi0077 (400-44057)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- DB ELECTRICAL New 110V Toro Starter For Snowblower W Loncin Engine Acqd154 119-1983 (410-22063)
- WAI GLOBAL Alternator, ALTND IRIF, 80 Amp12 Volt, CCW, 4Groove Pulley (13674N)
- Db Electrical Starters & Alternators