Shop All Starters & Alternators
Db Electrical
Starter For Bobcat 2200 228000-7090 228000-7091 9722809-709 19791 410-52238
Mfr # 410-52238
Zoro # G704238096
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1 kW
- Number of Teeth 9
- Starter Type PLGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52238
- Zoro # G704238096
- UPC # 603765096211
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1 kW |
Number of Teeth | 9 |
Starter Type | PLGR |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" Stl Suction Strainer (70000504)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L (8090B)
- TIMKEN Wheel Bearing - Rear, LM48548 (LM48548)
- FUNNEL KING Polyethylene, 4 gal., 7", 17-3/4", 1", Green (32955)
- DB ELECTRICAL Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116 (410-44023)
- DB ELECTRICAL Starter For Bobcat Skid Steer Loader 863G 863Hc 863Hf 863Hg 864F; 410-52263 (410-52263)
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- DB ELECTRICAL Starter for Deutz TCD 2.9 L4, TCD 3.6 L4, Still RX 70-50/600 Tractors (MAH-MS658)
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- DB ELECTRICAL Starter For Cummins 6B 3964427 428000-1850 428080-185 428080-1850 19618 (410-52420)
- ILC Replacement for CUMMINS C6008631410 STARTER (C6008631410 STARTER)
- Db Electrical Starters & Alternators