Shop All Starters & Alternators
Db Electrical
Starter For Bc Bbc Small & Big Block Chevy Mini 305 350 454 2-2982-Hi; Shi0157
Mfr # 410-44119
Zoro # G204237377
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1.2 kW
- Vehicle Fit Chevrolet Small & Big Block
- Number Of Teeth 10
- Starter Type PMGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-44119
- Zoro # G204237377
- UPC # 701485525995
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1.2 kW |
Vehicle Fit | Chevrolet Small & Big Block |
Number Of Teeth | 10 |
Starter Type | PMGR |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI 61" STEEL SIDE BOX WHT (61S)
- BOOMERANG RUBBER Utility Mat, Black, Unfinished, Rubber (TM400BAGGED)
- A & I PRODUCTS Socket, Ball; Top Link - Cat II 8" x6" x2" (A-BS104)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- DB ELECTRICAL Alternator For Ford Fusion 3.0L 2006-2009 Zephyr 2006 Mercury Milan; 400-48118 (400-48118)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL Starter For 1.8L Hyundai Elantra 14 15 2014 2015 36100-2E551 (410-12731)
- DB ELECTRICAL Starter For Chevy 305 350 454 Mini Super Torque Series St100; Shi0015-C (410-44139)
- DB ELECTRICAL New Alternator For Mercedes Benz C250 Slk250 Ir/If; 12V; 120 Amp 014-154-14-02 (400-40130)
- DB ELECTRICAL Alternator For Chrysler Town & Country Van Voyager Dodge Caravan; 400-52025 (400-52025)
- ILC Replacement for CLUB CAR DS SERIES YEAR 1999 CART STARTER (WX-T00L-8)
- Db Electrical Starters & Alternators