Shop All Starters & Alternators
Db Electrical
Starter For Amc Concord 1981-1983 Eagle 1981-1987 Spirit 1981-1983; Sfd0073
Mfr # 410-14101
Zoro # G104237545
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit AMC 1982
- Number Of Teeth 9
- Starter Type DD
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-14101
- Zoro # G104237545
- UPC # 701485526336
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | AMC 1982 |
Number Of Teeth | 9 |
Starter Type | DD |
Item | Starter |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Fuel Hose, ID 5/16 In, OD 0.56 In, Black (80061)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7922)
- ILC Replacement for Battery 6n4a-4d Power Sport Battery (6N4A-4D POWER SPORT BATTERY BATTERY)
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- DB ELECTRICAL New Starter For Delco 37Mt 10461013 1993755 1993878 323-847 15089 410-12078R (410-12570)
- DB ELECTRICAL New Alternator For Nissan Alternator K15 Cars 400-48242 (400-48242)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- DB ELECTRICAL Starter For John Deere Diesel 400 450 455 Skid Steer Ty24305; 410-12250 (410-12250)
- DB ELECTRICAL Starter For 2.0L Lincoln Mkc 2015-2016 Mkt 2.0 Turbo 2013-2016 19227; 410-48198 (410-48198)
- DB ELECTRICAL Alternator For Toyota Sienna 1999-2000 Avalon 2001-2004 Auto Car; 400-52051 (400-52051)
- DB ELECTRICAL Alternator For Toyota Forklift Lift Truck 27060-78202-71 101211-3730 (400-52134)
- Db Electrical Starters & Alternators