Shop All Starters & Alternators
Db Electrical
Starter For 7.8L Iveco Eurotech 190E24 0986022940 Drs0282 504025884 30221
Mfr # 410-48214
Zoro # G604239100
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Power Rating 5 kW
- Number of Teeth 10
- Rotation Clockwise
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-48214
- Zoro # G604239100
- UPC # 603765095894
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Power Rating | 5 kW |
Number of Teeth | 10 |
Rotation | Clockwise |
Item | Starter |
Starter Type | PLGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-9/32 x 23-7/16 in. (RS3516)
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, (FBP150GF)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- DB ELECTRICAL Alternator for 130Amp CW Rotation 12V 2.4L L4 Buick Regal (400-40144)
- DB ELECTRICAL Starter For Caterpillar 416 85 86 87 88 89 90 91 92 1369006 6T8832 7X1361 (410-24219)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL Starter For Hyster Lift Truck S-65Xm 2314322 M0T84381 Ffsc-18-400A; 410-48040 (410-48040)
- DB ELECTRICAL New Starter For Hyundai Lift Truck Forklift 36100-2Cc00 8000340 1242718 (410-12581)
- DB ELECTRICAL Starter For Hyster Yale Forklift Starter Lift Truck 4.3L S18198; 410-52031 (410-52031)
- WAI GLOBAL Voltage Regulators, C8313 (C8313)
- Db Electrical Starters & Alternators