Shop All Starters & Alternators
Db Electrical
Starter For 6.2L Am General Hummer 92 93 Mfy6701Ut Mfy6701Yt Mfy6702Ut
Mfr # 410-20014
Zoro # G504237794
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Number of Teeth 13
- Power Rating 6 kW
- Rotation Clockwise
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-20014
- Zoro # G504237794
- UPC # 603765095733
- Country of Origin Canada
- Category Starters & Alternators
Details
Voltage | 24V |
Number of Teeth | 13 |
Power Rating | 6 kW |
Rotation | Clockwise |
Starter Type | PLGR |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- RITCHIE Helmsman Black Adapter Kit For Use W/ Hf-742 Hf-743 (H-ABLK)
- WAI GLOBAL STRDR 39MT 12V ROT (6924N)
- LISLE Stone/Wiper Set for Lis15000 280 Grit (15520)
- DB ELECTRICAL Alternator For Ford Fusion 3.0L 2006-2009 Zephyr 2006 Mercury Milan; 400-48118 (400-48118)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- DB ELECTRICAL Starter For Ford Truck L9000 Cummins 1992-1999 10461006 10461011; 410-12612 (410-12612)
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- DB ELECTRICAL Starter For Briggs 14T Steel Gear 693551 693552 12954 410-22028; 410-22028 (410-22028)
- Db Electrical Starters & Alternators