Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Rotary Cutter Blade For Bush Hog 78495BH Mount Hole1 1/2";
Mfr # 3013-8209
Zoro # G705779543
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Thickness 0.5 in
- Rotation Counter Clockwise
- Offset 2-1/2 in
- Hole Outside Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 3013-8209
- Zoro # G705779543
- UPC # 23899503858
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 4 in |
Hole Outside Diameter | 1-1/2 in |
Blade Length | 21-1/2 in |
Details
Thickness | 0.5 in |
Item | Rotary Cutter Blade |
Rotation | Counter Clockwise |
Offset | 2-1/2 in |
Description
Description : Rotary Cutter Blade , Overall Length : 24" , Blade Length : 21 1/2" , Offset : 2 1/2" , Hole Outside Diameter : 1 1/2" , Rotation : Counter clockwise , Thickness : 0.500" , Width : 4" , Notes : Item is shipped with mill finish, surface corrosion and flaking is normal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (21-280)
- MALLORY Snow Brush, Fixed Head, Aluminum, 35-1/2In (999CT)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ49)
- STENS Air Filter Combo, 4 3/4 In. (102008)
- DB ELECTRICAL Tie Rod End For Kubota L5240HST L5240HSTC L5740HST L5740HSTC TA150-13710 (1904-0010)
- DB ELECTRICAL Coil for Ford/New Holland 2N, 8N, 9N 9N12024, 87761617, 89837104; (1100-0541)
- DB ELECTRICAL Ignition Wires For Ford/ Holland 600 Series CPN12259B Tractors; (1100-0704)
- DB ELECTRICAL Fuel Pump For John Deere 1010, 1020, 1030, 1040 AR49770 Tractors; (1403-3000)
- DB ELECTRICAL Starter Solenoid Relay 12 Volt For Ford 3-Terminal Sw1951 Sw1951A 15-450 (240-14004)
- DB ELECTRICAL NEW Thermostat for Kubota Tractor - 19434-73014 (1906-6200)
- AFTERMARKET Tachometer Drive Assembly (C5NF17B282B)
- Db Electrical Lawn Mowers & Accessories