Shop All Hitch Pins
Db Electrical
Red Handle Hitch Pin For 1-1/4" dia. 8-1/2" useable length. Grade 5.;
Mfr # 3013-1340
Zoro # G405748429
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Grade 5
- Pin Dia. 1-1/4"
- Usable Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 3013-1340
- Zoro # G405748429
- UPC # 23899506798
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-1/4" |
Usable Length | 8-1/2" |
Details
Pin Item | Hitch Pin |
Material Grade | Grade 5 |
Description
Specs: Description:Red Handle Hitch Pins , Notes: 1 1/4" (32mm) dia, 8 1/2" (216mm) usable length. Grade 5. Compatible with/replacement for OEM Numbers: Atlantic: 1113-1334, 1713-1304 , Case/International Harvester: 87299366 , Ford/New Holland: 7872GV, 87299366, 8872GV, B504058, B504058B, SPC700572DS , Universal Products: 7872, X-A-HP09
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.075.0200)
- DISCO Hex Nut, M12-1.75, Class 8, Bright Zinc Plated (867PK)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.087.0900)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- DB ELECTRICAL Hitch Pin 1/2" Diameter, 4 1/4" Length For Industrial Tractors; (3013-1330)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- ZORO SELECT Hitch Pin, Bent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.037.0400)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 6 1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0625)
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Chain (HPL-0875-6250R)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- Db Electrical Hitch Pins