Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Radiator For Kubota K2581-85010
Mfr # 1906-6311
Zoro # G305746730
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet O.D. 1.09 in
- Fill Neck O.D. 1.48 in
- Fill Neck height 1 in
- Outlet O.D. 1.09 in
- Core Height 12-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1906-6311
- Zoro # G305746730
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Fill Neck height | 1 in |
Core Height | 12-3/4 in |
Core Width | 13-1/2 in |
Details
Item | Radiator |
Inlet O.D. | 1.09 in |
Fill Neck O.D. | 1.48 in |
Outlet O.D. | 1.09 in |
Number of Rows | 2 |
Fins per Inch | 11 |
Includes | Cap |
Description
Specs: Description: Radiator , Overall Height: 18 1/2" , Overall Width: 14 7/5" , Core Height: 12 3/4" , Core Width: 13 1/2" , Fill Neck Height: 1" , Fill Neck OD: 1.48" , Inlet OD: 1.09" , Outlet OD: 1.09" , Rows: 2 , Fins per Inch: 11 , Includes Cap with 0.9 PSI Compatible with/Replacement For: Kubota: K2581-85010 Replacement for: Kubota - BX1850D, BX1860, BX1870, BX1870-1, BX1880, BX2350D, BX2360, BX2370, BX2370-1, BX2380, BX23S, BX24D, BX25, BX25DLB, BX25DLB-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Water Seal Kit, RR Series 15M (AR42556)
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Repeller Kit For Assorted Species (BIRDOUT-KIT)
- HOWARD PET PRODUCTS Retract Tie Out 80-120# (8431)
- B & K JAVA FIRELOG 4HR 4PK (502-159-806)
- DB ELECTRICAL Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824 (1900-0925)
- DB ELECTRICAL AC Compressor for John Deere - TY6626 SE501460 (1406-7002)
- DB ELECTRICAL Steering Wheel 18" for Case International Tractor - 60070D (1704-1017)
- DB ELECTRICAL Wiring Harness For Ford/New Holland 8N 8N14401C Tractors; (1100-0584HN)
- DB ELECTRICAL Regulator for Ford/New Holland 8600 105E10505C, D0NN10505A; 1100-0650 (231-30004)
- DB ELECTRICAL Multi-Gauge Panel For CaseIH 1546480C1, 1546480C91 For Industrial Tractors (640-01017)
- STENS Inline Fuel Shutoff Valve Shop Pack 120-212-12 For John Deere Am36141 (120-212-12)
- Db Electrical Lawn Mowers & Accessories