Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Radiator for John Deere 4000, 4020
Mfr # 1406-6305
Zoro # G005743862
original price:
$553.99
11% off
new price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Copper
- Side Frame Width 3-3/4 in
- Inlet O.D. 2 in
- Includes Cap
- Neck Height 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1406-6305
- Zoro # G005743862
- UPC # 23899539376
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Side Frame Width | 3-3/4 in |
Neck Height | 1-1/8 in |
Width | 20-1/8 in |
Details
Core Material | Copper |
Inlet O.D. | 2 in |
Includes | Cap |
Outlet O.D. | 1-13/16 in |
Description
Specifications: Description: Radiator , Height: 32 1/8" , Width: 20 1/8" , Side Frame Width: 3 3/4" , Inlet OD: 2" , Outlet OD: 1 13/16" , Neck Height: 1 1/8" , Notes: Includes cap. Copper core. Compatible with/Replacement for John Deere: AR49454 Replacement for: John Deere: 4000; 4020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLUMITEX Connects to GEN2N-PC (GEN2N)
- PLAYBERG Outdoor Wooden Tree Swing with Hanging Ropes (QI003370)
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- DB ELECTRICAL Ammeter w/ Case Logo Fits Case C CC D DC DI DO L LA LAI RC S SC O3601AB1 (1707-0573)
- DB ELECTRICAL Carburetor for Ford/ Holland 600 B4NN9510A, EAE9510D (1103-0001)
- DB ELECTRICAL Fuel Line For Ford Holland 134 Eng 1821 1811 1801 Indust/Const NCA9282B (1103-3431)
- DB ELECTRICAL Power Steering Conversion Kit for Ford Tractor 5000 (1101-2002)
- DB ELECTRICAL Top Link Repair Ends Category 2 For Industrial Tractors; (3013-1552)
- DB ELECTRICAL U-Joint For John Deere AC15878, SMA/Tisco: 44R, CBA44, CBAN44; (3013-6064)
- STENS Roll Pin Kit 415-307 For 375 Piece Kit (415-307)
- Db Electrical Lawn Mowers & Accessories