Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Radiator for Ford/ Holland 4131 C5NN8005AB, C5NN8005ABECON;
Mfr # 1106-6303
Zoro # G005745835
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Width 15-1/4 in
- Overall Thickness 2-3/4 in
- Neck Height 3/4 in
- Core Thickness 2-1/4 in
- Number of Rows 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1106-6303
- Zoro # G005745835
- UPC # 23899538164
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Core Width | 15-1/4 in |
Neck Height | 3/4 in |
Lower Hose Connection Outside Diameter | 1-1/2 in |
Core Height | 17-1/2 in |
Top Hose Connection Outside Diameter | 1-1/4 in |
Mounting Width Center to Center | 12-1/3 in |
Details
Item | Radiator |
Overall Thickness | 2-3/4 in |
Core Thickness | 2-1/4 in |
Number of Rows | 3 |
Includes | Pressure Cap |
Fins per Inch | 8 |
Description
Specs: Description: Radiator , Notes: Eight (8) fins per inch. Core is 17-1/2" tall, 15-1/4" wide, 2-1/4" thick. W/cap. Copper core. Replaces OEM Numbers: Ford/New Holland - C5NN8005AB, X-A-C5NN8005AB, X-C5NN8005AB, X-C5NN8005ABECON, X-HFC5NN8005AB, X-S.60638 Compatible With/Replacement For: Ford/New Holland - 1800 Series 4 Cyl 58-60; 1801 Indust/Const; 1811 Indust/Const; 1821 Indust/Const; 1841 Indust/Const; 1871 Indust/Const; 1881 Indust/Const; 2000 Series 4 Cyl 62-64; 2030 4 Cyl, 63-64; 2031; 2110TR 4 Cyl, 63-64; 2111; 2120 4 Cyl, 63-64; 2130; 2131; 4000 Series 4 Cyl 62-64; 4030 4 Cyl 61-62; 4031; 4040; 4110TR 4 Cyl 63-64; 4120; 4121; 4130 4 Cyl 63-64; 4131; 4140; 501; 541; 600; 600 Series 4 Cyl; 601; 601 Series 4 Cyl; 611; 620; 621; 622; 630; 631; 640; 641; 650; 651; 660; 661; 671; 681; 700; 701; 740; 741; 771; 800; 800 Series 4 Cyl; 801; 801 Series 4 Cyl; 811; 820; 821; 840; 841; 850; 851; 860; 861; 871; 881; 900; 900 Series 4 Cyl; 901; 901 Series 4 Cyl; 941; 950; 951; 960; 961; 971; 981; Golden Jubilee; Jubilee; NAA; NAB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- STENS Cylinder Head Assembly 515-790 For Honda 12200-Zf6-406 (515-790)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- DB ELECTRICAL Fuel Strainer for Ford Holland - C0NN9155A (1103-3395)
- DB ELECTRICAL New Fuel Gauge for Ford 310948, F0NN-9207-BA (640-01010)
- DB ELECTRICAL Water Pump for John Deere 1040V AR65262, 480B, 480C, 482C, 5300; (1406-6208)
- DB ELECTRICAL Oil Pan Gasket For Ford/ Holland 2N, 8N, 9N 8N6710, 8N6711 (1109-1231)
- DB ELECTRICAL New Sediment Bowl Screen For Ford/New Holland 2N, 8N, 9N, NAA, JUBILEE (1103-3386)
- DB ELECTRICAL Ignition Condenser For Case/International Harvester 200 Tractors; (1700-5042)
- AFTERMARKET Caster Yoke Support Arm Flanged Bushing (LAB10-0007)
- Db Electrical Riding Lawn Mower & Small Tractor Parts