Db Electrical

PTO Shaft For 2 Speed, Stub Shaft (540/1000 RPM), LOA 9.20;


product price: $97.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Specs: Description: PTO Shaft , Length: 9 3/16" , Outside Diameter 1: 1 3/8" , Outside Diameter 2: 1 3/8" , Spline Count 1: 21 , Spline Count 2: 6 , Notes: 2 Speed PTO Stub Shaft (540/1000 RPM), 6 x 30 x 21 spline. Replaces OEM Numbers: John Deere: L110178, L151598, L156976, L173282, R125087, R93500 Compatible With/Replacement For: John Deere: 5065M, 5075M, 5076EN, 5083E, 5083EN, 5085E, 5085M, 5090E, 5090EL, 5090EN, 5090M, 5090R, 5093E, 5093EN, 5095M, 5095MH, 5100E, 5100M, 5100MH, 5100ML, 5100R, 5101E, 5101EN, 5105M, 5115M, 5115ML, 5115R, 5125R, 5225, 5325, 5325N, 5425, 5425N, 5525, 5525N, 5603, 5625, 5725, 6010, 6100, 6100D, 6105D, 6110, 6110B, 6110D, 6110L, 6115D, 6120, 6125D, 6130D, 6140D, 6140J, 6155J, 6200, 6200L, 6205, 6210, 6210L, 6300, 6300L, 6310, 6310L, 6310S, 6400, 6400L, 6403, 6405, 6410, 6410L, 6410S, 6500, 6500L, 6505, 6506, 6510, 6510L, 6510S, 6600, 6603, 6605, 6610, 6800, 6810, 6820, 6900, 6910, 6910S, 6920, 6920S, 7200, 7210, 7400, 7405, 7410, 7420, 7425, 7500, 7505, 7510, 7515, 7520, 7525, 7600, 7610, 7700, 7710, 7715, 7720, 7730, 7800, 7810, 7815, 7820, 7920, SE6010, SE6100, SE6110, SE6200, SE6210, SE6300, SE6310, SE6400, SE6410, SE6510, SE6610

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.