Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Power Steering Pump For Ford/ Holland 6600, 7000 83958544 Tractors;
Mfr # 1101-1002
Zoro # G705745647
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 1100 psi
- Number of Teeth 26
- Drive Type Gear style
- Flow Rate 2.7 GPM at 1000 RPM
- Relief Valve Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1101-1002
- Zoro # G705745647
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Power Steering Pump |
Max. Pressure | 1100 psi |
Number of Teeth | 26 |
Drive Type | Gear style |
Flow Rate | 2.7 GPM at 1000 RPM |
Relief Valve | Internal |
Volume | 6 cc/rev |
Description
Specs Description: Steering Pump , W/relief valve, 1100 psi. Replaces OEM Numbers: Ford/New Holland: 81822401, 81822403, 83911577, 83911582, 83917189, 83917191, 83923736, 83924991, 83958544, 83959532, 83959533, 83959535, 83959537, 83959550, 83961688, 87540835, 87759440, D7NN3A674D, D8NN3K514CA, D8NN3K514CB, D8NN3K514CC, D8NN3K514DC, D8NN3K514EC, E5NN3K514EA, E6NN3K514BA, E6NN3K514CA, E6NN3K514DA, E6NN3K514EA, E6NN3K514EA99M, E6NN3K514EAGV, E6NN3K514FA, E6NN3K514FA/HA/NA, E6NN3K514GA, E6NN3K514Q99M, E7NN3K514CA, E9NN3K514AA, EHPN3K514AA, FE6NN3K514EA Compatible With/Replacement For: Ford/New Holland 2000 Series 3 Cyl 65-74, 2150, 231, 233, 2600, 2600V, 3000 Series 3 Cyl 65-74, 3055, 3150, 333, 3330, 335, 3400, 3500, 3550 Indust/Const, 3600, 3600V, 3900, 4140, 420 Indust/Const, 4330, 4340, 4400, 4410, 4500 Indust/Const, 4600, 4600SU, 5000, 515 Indust/Const, 531, 5340, 5600, 6600, 7000, 7600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Left Hand Bagger S (731-12350B)
- PREMIER DESIGNS Premier Designs PD25011 Morning Rooster Spinner (PD25011)
- NGK SPARK PLUGS NGK Spark Plug, BPR2ES (130-934)
- SKULL HOOKER Little Hooker S/M Trophies - Brown (LH-ASSY-BRN)
- DB ELECTRICAL New Starter Solenoid 24 Volt For Delco 42Mt 1115595 (245-12210)
- DB ELECTRICAL Ignition Switch for Allis Chalmers, Atlantic, Ford/New Holland, Massey Ferguson (1100-0964)
- DB ELECTRICAL New Driveshaft Coupler for Ford/New Holland 5640 81873108, 82005107, 82006339 (1104-5004)
- DB ELECTRICAL Coupler Insert for Universal Products 11070 27290001A (3001-0222)
- DB ELECTRICAL Fuel Pump for Kubota V1903 Engine 16604-52030, 16604-52032, 19844-52031 (1903-3035)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor - 17454-60010 16616-60010 (1903-3005)
- AFTERMARKET ORing Kit Fits Caterpillar 2701528 (4C4782)
- Db Electrical Lawn Mowers & Accessories