Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Oil Pressure Gauge OD 2", Type Chrome Bezel For Industrial Tractors;
Mfr # 3007-0558
Zoro # G605779452
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chrome bezel
- Range 0 to 30 lb
- Gauge Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3007-0558
- Zoro # G605779452
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Gauge Outside Diameter | 2 in |
Details
Item | Oil Pressure Gauge |
Type | Chrome bezel |
Range | 0 to 30 lb |
Description
Description : Oil Pressure Gauge , Type : Chrome bezel , Gauge Outside Diameter : 2" , Range : 0 to 30 pounds , Backlight : Not included , Notes : Does not include capillary tube Universal Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH 70-8897 Electric Heat Heat-Ready Ceiling Assemblies 9233A4551-All Air Conditioners (9233A4551)
- PRECOR 2625 Premise Spray (100517677)
- MTD Spacer-Wheel 1.25O (731-04873)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- DB ELECTRICAL Top Link Repair Ends Category 2 For Industrial Tractors; (3013-1552)
- DB ELECTRICAL Drawbar Hole Diameter 5/8", Width 2" For Industrial Tractors; (3013-1610)
- DB ELECTRICAL Spider Joint for Kubota - K7571-91320 (1905-1000)
- DB ELECTRICAL NEW Glow Plug for Kubota Tractor 19077-65513 (1900-1001)
- DB ELECTRICAL Steering Box for Ford/ Holland 5100, 5110, 5340 83912775, D7NN3503A (1104-4455)
- DB ELECTRICAL NEW MF Ignition Switch for Massey Ferguson Tractor - 1874535M3 (240-22153)
- KABA ILCO Kaba Ilco 257807 1540 Kubota Lawn Mower Key Blank; Pack of 10 (257807)
- Db Electrical Riding Lawn Mower & Small Tractor Parts