Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Nitrile Gloves For Nitrile Tractor Gloves-XLarge;
Mfr # 3014-1225
Zoro # G305743197
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3014-1225
- Zoro # G305743197
- UPC # 23899558209
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Specs: Description: Nitrile Gloves-XLarge , Notes: Powder-free nitrile disposable gloves. Size: X-Large, Color: black, Qty: 100 per box. Fully textured for a secure grip. Provides high-quality protection against day-to-day hazards associated with greases, oil, diesel fuel, acids and many petroleum based products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VENT LID, JENSEN METAL BASE 94 UP, BLACK (40173)
- CALIFORNIA UMBRELLA 7.5' Grove Series Wood Pole Hardwood Ribs Sunbrella Gateway Blush (194061338254)
- CURONIAN Curonian 32-8WI4-EN7J 25 in. Fire Pit Steel Lid (32-8WI4-EN7J)
- FLOWTRON Insect Killer, Outdoor Use Only, Residential, 120 V, 2 Lamps, 80 W Total Lamp Watts (BK-80-D)
- DB ELECTRICAL Seat For Yellow Medium Back 21" Height; (3010-0060)
- DB ELECTRICAL Tachometer For Massey Ferguson 240, 253, 260, 261, 270, 282, 283 (1207-7001)
- DB ELECTRICAL 3 Point Cat I Drawbar for Ford 9N 2N 8N NAA 600 800 9N5182A (3013-1613)
- DB ELECTRICAL Axle Pin Bushing for Massey Ferguson Tractor 135 Others-182850M1 (1204-0005)
- DB ELECTRICAL Blade Bolt Kit For Bush Hog B550336 Overall Length 3 1/2"; (3013-8109)
- DB ELECTRICAL AC Compressor For John Deere MIA10078 (1906-7000)
- A & I PRODUCTS Fractional V-Belt (3/8" X 48") 20" x3.5" x0.5" (A-3L480)
- Db Electrical Lawn Mowers & Accessories