Shop All Vehicle Salt & Sand Spreaders
Db Electrical
New Under Tailgate Salt Spreader Motor for Buyers 12 Volt 3014078 BP801-022A
Mfr # 430-22124
Zoro # G410683128
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OEM Arrowhead SAB0193 Buyers 3014058, 3014078, BP801-022A Lester 10958
- For Use With Buyers 12 Volt 3014078 BP801-022A
- Standards Professional Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 430-22124
- Zoro # G410683128
- UPC # 196140168592
- Country of Origin China
- Category Vehicle Salt & Sand Spreaders
Details
OEM | Arrowhead SAB0193 Buyers 3014058, 3014078, BP801-022A Lester 10958 |
For Use With | Buyers 12 Volt 3014078 BP801-022A |
Standards | Professional Quality |
Description
Specs: Unit Type: Salt Spreader Motor, Voltage: 12, Rotation: RE, Brief: SNOWDOGG UNDER TAILGATE SALT SPREADERS
- •Compatible with/Replacement for ARROWHEAD: 430-22124, BUYERS: 3014078, BP801-022A, J & N: 430-22124, LESTER: 10958, WAI: 10958N
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Salt Spreader Motor built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDA Assy-205/65-10 C/5H White, #3H390 (3H390)
- EXTREME MAX Extreme Max 3006.6791 BoatTector Vinyl-Coated River Anchor - 40 lbs. (3006.6791)
- POLARIS Polaris 693-6725-00 Ranger 1000 Front Winch Bumper (693-6725-00)
- BOSCH Bosch BLAZE™ Pro GLM165-40 165 Ft. Laser Measure (GLM165-40)
- DB ELECTRICAL Salt Spreader Motor for Buyers ATVS15 ATVS 15 Salt Dog /3000966 /12 Volt (430-22113)
- DB ELECTRICAL Buyers Salt Spreader Motor for Tgsuv1 Tgsug1A 10765, Bp801-005B (430-22031)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- BUYERS PRODUCTS Tailgate Spreader, 108 cu. ft. Cap. (PRO4000)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- SALTDOGG TGS07 11 Cubic Foot Tailgate Spreader (TGS07)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- Db Electrical Vehicle Salt & Sand Spreaders