Shop All Starters & Alternators
Db Electrical
New Truck Alternator For Delco 24Si 160 Amp 8600889 Quad Mount 400-12286
Mfr # 400-12286
Zoro # G004238727
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (2) 12.0 mm Unthreaded Mounting Ear Holes; (2) 10.0 mm Unthreaded Mounting Ear Holes; 5/16"-18 B+ Terminal; #10-24 I and R Terminal; 22.22 mm Shaft OD
- Voltage 12V
- Amperage 160A
- Vehicle Fit Delco 24Si Alternator
- Fan Type IF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12286
- Zoro # G004238727
- UPC # 603765039409
- Country of Origin China
- Category Starters & Alternators
Details
Features | (2) 12.0 mm Unthreaded Mounting Ear Holes; (2) 10.0 mm Unthreaded Mounting Ear Holes; 5/16"-18 B+ Terminal; #10-24 I and R Terminal; 22.22 mm Shaft OD |
Voltage | 12V |
Amperage | 160A |
Vehicle Fit | Delco 24Si Alternator |
Fan Type | IF |
Regulator | IR |
Item | Alternator |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- WIX FILTERS Auto Trans Filter Kit, 51628 (51628)
- CTA MANUFACTURING Socket Hex Bit, 12mm (2052)
- STEELMAN Battery Post Terminal Cleaner (77042)
- DB ELECTRICAL New Starter For Nippondenso 428000-1600 As428000-1600 Fedex Truck Replaces 28Mt (410-52341)
- DB ELECTRICAL New Starter For Komatsu Pc60 Excavator (1988-1994) 600-813-4410 600-813-4411 (410-50019)
- DB ELECTRICAL Starter For L180 L185 L190 New Holland Skid Steer 87040161 87040161R 428000-3140 (410-52201)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- DB ELECTRICAL New Starter For Sbc Bbc Chevy 305 350 454 Super Mega Torque Mt200 18493 (410-44033)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- ILC Replacement For Dodge, 2018 Ram 2500 59L Starter (2018 RAM 2500 5.9L STARTER)
- Db Electrical Starters & Alternators