Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
NEW Steering Wheel replacement type for Massey Ferguson - 180576M1
Mfr # 1104-4904
Zoro # G505744208
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spokes 3
- Application Diesel and Gas Applications
- Outside Diameter 17-1/2 in
- Inside Diameter 3/16 in
- Hub Style Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 1104-4904
- Zoro # G505744208
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 17-1/2 in |
Inside Diameter | 3/16 in |
Details
Item | Steering Wheel |
Number of Spokes | 3 |
Application | Diesel and Gas Applications |
Hub Style | Keyed |
Description
Description : Steering Wheel , Material/Color : PVC covered , Inside Diameter : 3/16" , Outside Diameter : 17 1/2" , Hub Style : Keyed , Spokes : 3 , Notes : For diesel and gas applications. Massey Ferguson - 135, 20 Indust/Const, 2135 Indust/Const, 35, 50 Loader, 65, 85, 88, Super 90, TE20, TEA20, TO20, TO30, TO35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- SWIMWAYS POOL TOY TOYPEDO 4PK (6039057)
- ROUNDUP Weed Killer RTU Liquid 1.33 gal (5020210)
- AUDUBON AUDUBON BRANCH HOOK 24"" (NABH24)
- DB ELECTRICAL U-Joint For Case/New Holland 39360, John Deere AE23716, AE24590; (3013-6061)
- DB ELECTRICAL U-Joint For John Deere AE23516, AM11014, AM11022, SMA/Tisco 35N, 35R; (3013-6063)
- DB ELECTRICAL Oil Pressure Gauge OD 2", Type Chrome Bezel For Industrial Tractors; (3007-0558)
- DB ELECTRICAL Fuel Line For Ford Holland 134 Eng 1821 1811 1801 Indust/Const NCA9282B (1103-3431)
- DB ELECTRICAL Brake Band for John Deere 450C Crawler, 450D Crawler, 450E Crawler AT142175 (1402-1997)
- DB ELECTRICAL Radiator for Allis Chalmers - WC, WD, WD45, WF 70228585, 70228587 (1606-6500)
- STENS Starter Solenoid For Scag Freedom Z, Swzt Walk Behind 483278 435-435 (435-435)
- Db Electrical Riding Lawn Mower & Small Tractor Parts