Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
NEW Steering Wheel (OE type) for Ford Tractor 2N 9N /2N3600
Mfr # 1104-4907
Zoro # G305744408
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Style Keyed
- Material Plastic/Steel
- Number of Spokes 3
- Outside Diameter 17-1/2 in
- Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1104-4907
- Zoro # G305744408
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 17-1/2 in |
Inside Diameter | 3/4 in |
Details
Item | Steering Wheel |
Hub Style | Keyed |
Material | Plastic/Steel |
Number of Spokes | 3 |
Description
Specifications: Description: Steering Wheel , Material/Color: Plastic/Steel , Inside Diameter: 3/4" , Outside Diameter: 17 1/2" , Hub Style: Keyed , Spokes: 3 Replaces OEM Numbers Ford/New Holland:2N3600, E0NN3600AA , Massey Ferguson: 180576M1, 180576M1-OE Compatible With/Replacement For Massey Ferguson: 135; 35; 50 Loader; 65; 85; 88; Super 90; TE20; TO20; TO30; TO35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS 712' ADJ Spr Nozzle (12AP-C1)
- WESTWARD Not Applicable 14 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (6YU35)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- BRIGGS & STRATTON Carburetor (799871)
- DB ELECTRICAL New Temp Gauge For Universal Products (3007-0592)
- DB ELECTRICAL Radiator Fan For Kubota B7300HSD B7400HSD B7410D BX1500D BX1800D 15872-74110 (1906-1003)
- DB ELECTRICAL New Pan And Cushion (Grey) Seat Set For Massey Ferguson 135, 150 (1210-1603)
- DB ELECTRICAL Implement Jack Handle Type Topwind For Industrial Tractors; (3013-0502)
- DB ELECTRICAL Light Switch for Allis Chalmers B C CA WC w/ W201 Eng 70208197 (1600-0106)
- DB ELECTRICAL New Starter Brush Holder For Tecumseh 33605 35763 29965 (151-22006)
- AFTERMARKET Felt Seal (49118DA)
- Db Electrical Riding Lawn Mower & Small Tractor Parts