Shop All Starters & Alternators
Db Electrical
New Starter For Saturn Sl Sc Sw 1.9 Liter 95 96 97 98 99 00 01 02
Mfr # 410-40000
Zoro # G304237291
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Saturn 1995-96
- Power Rating 1.1 kW
- Number Of Teeth 9
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-40000
- Zoro # G304237291
- UPC # 603765070587
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Saturn 1995-96 |
Power Rating | 1.1 kW |
Item | Starter |
Number Of Teeth | 9 |
Rotation | Clockwise |
Starter Type | PMGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- SEACHOICE Black PVC Coated Galvanized Anchor Lead Chain 5/16" x 5' (44443)
- ECCO LED, Interior Light, Circular, White (EW0220)
- UWS Double-Door Top Truck Tool Box, 72", EC40041 (EC40041)
- DB ELECTRICAL New Starter For Ford Medium And Heavy Duty Trucks F-250 And F-350 Super Duty (410-14084)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- DB ELECTRICAL Alternator For Atlantic 3000-0500 Lester 7127-3Se Family 10Si; 400-12449 (400-12449)
- DB ELECTRICAL Starter For Cummins Various 3971610 428000-2870 428080-2870 410-52561 (410-52561)
- DB ELECTRICAL New Heavy Duty Starter For Briggs 693552 12954 Steel Gear John Deere Scotts (410-22083)
- DB ELECTRICAL New Starter For Generac Engine Oe9747Srv Sdr0390 323-915 410-12263R Sdr0376 (410-12362)
- ILB GOLD Starter, Replacement For Wai Global 19827N (19827N)
- Db Electrical Starters & Alternators