Shop All Starters & Alternators
Db Electrical
New Starter For Nissan Lift Truck Kh01 Kh02 Kph Kugh Ph01 Ph02 Rgh02 Uf03 Ugf03
Mfr # 410-48009
Zoro # G504237701
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Nissan Forklift
- Power Rating 1.2 kW
- Starter Type PMGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-48009
- Zoro # G504237701
- UPC # 603765086229
- Country of Origin China
- Category Starters & Alternators
Details
Item | Starter |
Voltage | 12V |
Vehicle Fit | Nissan Forklift |
Power Rating | 1.2 kW |
Starter Type | PMGR |
Rotation | Clockwise |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Tire Knocker W/ Lanyard 16in (082-63712)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- PURFLUX Oil Filter, Ls907 (LS907)
- TIGER TOOL Brake Anchor Pin Press (16002)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- DB ELECTRICAL Starter For Nippon Denso Cummins B 3.3L 428000-2650 428080-2650 ; 410-52217 (410-52217)
- DB ELECTRICAL New Starter For Ford 7.3L 7.3 Diesel E Series Van 94 95 96 97 98 99 00 M8T50071 (410-48076)
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- DB ELECTRICAL Starter For Delco 39 Mt 24 Volt 10461759 19011512 8200027 8200044; 410-12694 (410-12694)
- DB ELECTRICAL New Starter For Dodge 5.9L 5.9 Ram Pickup Truck 03 04 05 06 (410-52183)
- BALMAR Alternator 120 AMP 12V 4in Dual Foot Saddle Dual Pulley w/Isolated Ground (604-120-DV)
- Db Electrical Starters & Alternators