Shop All Starters & Alternators
Db Electrical
New Starter For Nippondenso 428000-1600 As428000-1600 Fedex Truck Replaces 28Mt
Mfr # 410-52341
Zoro # G304238199
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Federal Express Trucks To Replace Delco 28Mt.
- Voltage 12V
- Power Rating 2.5 kW
- Starter Type OSGR
- Number Of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52341
- Zoro # G304238199
- UPC # 701485533174
- Country of Origin China
- Category Starters & Alternators
Details
Application | Federal Express Trucks To Replace Delco 28Mt. |
Voltage | 12V |
Power Rating | 2.5 kW |
Starter Type | OSGR |
Item | Starter |
Number Of Teeth | 13 |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415100-400744)
- VELVAC Quick Release Valve 3/8 X 3/8 (032015)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and Shut-off Valve (T02)
- DB ELECTRICAL ROTA0080 Alternator for 70 amp External Fan Type CW Rotation 24V Caterpillar 16H (400-12313)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL Alternator For Dodge 6.7L Ram Diesel Pickup Truck 2007-2009 56028732Ac 400-24117 (400-24117)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL New Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth (410-12709)
- DB ELECTRICAL New Alternator For Nissan Lift Truck Forklift Sd33T 12116 Lt215-37C 3046996 (400-44058)
- WAI GLOBAL ALT NIPPO 12V 50A (12476N)
- Db Electrical Starters & Alternators