Shop All Starters & Alternators
Db Electrical
New Starter For Liebherr 629-00-51 0-001-417-060 1989-On Dd 24-Volt Cw 11-Tooth
Mfr # 410-24150
Zoro # G004238710
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Power Rating 6.6 kW
- Vehicle Fit Liebherr 1989-On
- Rotation Clockwise
- Number Of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-24150
- Zoro # G004238710
- UPC # 635028936736
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Power Rating | 6.6 kW |
Vehicle Fit | Liebherr 1989-On |
Rotation | Clockwise |
Number Of Teeth | 11 |
Starter Type | DD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Fuel Filter, 3-3/4 x 5 In (595-5)
- SEA DOG A 12V Power Socket, #426053-1 (426053-1)
- KEN-TOOL Torque Socket 22mm, 100Ft/Lb -, Y (30202)
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- DB ELECTRICAL Starter For Case Crawler Dozer 1150E 1150G 1150 850E 850G 1985-2000; Snd0069 (410-52255)
- DB ELECTRICAL New Starter For Kohler K241 K301 K341 John Deere Lawn Tractor (410-21013)
- DB ELECTRICAL Starter For Bc Bbc Small & Big Block Chevy Mini 305 350 454 2-2982-Hi; Shi0157 (410-44119)
- DB ELECTRICAL New Starter For Nissan Industrial Engines 23300-90067 23300-90069 S13-122 (410-44103)
- DB ELECTRICAL New Starter For Nissan Lift Truck Kh01 Kh02 Kph Kugh Ph01 Ph02 Rgh02 Uf03 Ugf03 (410-48009)
- ILB GOLD Replacement For Yanmar 4Lh-Ste Year 1995 4Cyl Diesel Starter (4LH-STE YEAR 1995 4CYL DIESEL STARTER)
- Db Electrical Starters & Alternators