Shop All Starters & Alternators
Db Electrical
New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B
Mfr # 410-50042
Zoro # G504236940
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- For Use With Komatsu Applications
- Power Rating 7.5 kW
- Number Of Teeth 12
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-50042
- Zoro # G504236940
- UPC # 711811736254
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
For Use With | Komatsu Applications |
Power Rating | 7.5 kW |
Number Of Teeth | 12 |
Rotation | Clockwise |
Starter Type | OSGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- SPEC-D TUNING RACING SEAT BELT 4 POINT HARNESS - RED (RSB-4PTR)
- HELLA Hella NaviLED 360 2 NM Anchor Lamp With Compact Surface Mount Base (980960011)
- HANDS ON Remote on-off Key Switch (HA1527616)
- DB ELECTRICAL Starter For Toyota Tacoma 1995-2004 Tundra 2000-2004 4Runner 1996; Snd0118 (410-52127)
- DB ELECTRICAL Starter For Onan 191-1630 191-1667 191-2132 191-2158; 410-21025 (410-21025)
- DB ELECTRICAL Starter For Toyota Various Models All 28100-54070, 028000-7370; 410-52380 (410-52380)
- DB ELECTRICAL Alternator For Delco Style 28Si J-180 Hinge Mount 8600223 8600261; Adr0408 (400-12290)
- DB ELECTRICAL New Alternator For Nissan Cv Axle Altima 2007 2.5L 400-12114 (400-12114)
- DB ELECTRICAL New Alternator Fits Volkswagen Golf 1.6L Diesel 85-92 Jetta 85 86 87 88 89 90 91 (400-24050)
- STANDARD IGNITION Starter Solenoid, Ss-549 (SS-549)
- Db Electrical Starters & Alternators