Shop All Starters & Alternators
Db Electrical
New Starter For Hyundai Lift Truck Forklift 36100-2Cc00 8000340 1242718
Mfr # 410-12581
Zoro # G304238991
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 10.6 mm Unthreaded Mounting Ear Holes; 94 mm Mounting Holes Center to Center; 70 mm Registry OD
- Length 150 mm
- Voltage 12V
- Vehicle Fit Hyundai Lift Trucks
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12581
- Zoro # G304238991
- UPC # 603765082474
- Country of Origin China
- Category Starters & Alternators
Dimensions
Length | 150 mm |
Details
Features | 10.6 mm Unthreaded Mounting Ear Holes; 94 mm Mounting Holes Center to Center; 70 mm Registry OD |
Voltage | 12V |
Vehicle Fit | Hyundai Lift Trucks |
Item | Starter |
Rotation | Clockwise |
Starter Type | PMGR |
Number Of Teeth | 8 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose, 23097 (23097)
- CRAFTSMAN 12V, 3A, Battery Charger & Maintainer, Charge Lithium Ion LifePO4 Standard & AGM Vehicle Batteries (CMXCESM260)
- BALDWIN FILTERS Air Filter, 9-19/32 x 1-3/16 in. (PA4462)
- 3M 3M 09034 Marine Boat Soap (7100087813)
- DB ELECTRICAL Alternator For Nissan Altima 23100-8J100 23100-8J10A 23100-8J10B; 400-44039 (400-44039)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- DB ELECTRICAL Starter For Kubota Tractor G2160 G2160-R48S Tg1860 1G023-63010; 410-52106 (410-52106)
- DB ELECTRICAL New Alternator For Nissan Altima 2.5L 2.5 13 14 15 16 2013 2014 2015 2016 11657 (400-48106)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- DB ELECTRICAL New Alternator For Volvo Trucks Fh12 1993-98 12 400-24037 (400-24037)
- DB ELECTRICAL Starter For 12-Volt Delco 8200037 8300020 8200288 8200308; 410-12693 (410-12693)
- Db Electrical Starters & Alternators