Shop All Starters & Alternators
Db Electrical
New Starter For Hyster Tcm Yale Forklift 3126282R 19651 1500242-13 Lift Truck
Mfr # 410-52028
Zoro # G604237281
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hyster, Tcm & Yale Forklifts
- Voltage 12V
- Rotation Clockwise
- Starter Type OSGR
- Number Of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52028
- Zoro # G604237281
- UPC # 603765068621
- Country of Origin China
- Category Starters & Alternators
Details
Item | Starter |
For Use With | Hyster, Tcm & Yale Forklifts |
Voltage | 12V |
Rotation | Clockwise |
Starter Type | OSGR |
Number Of Teeth | 11 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Motor Cover f/37010 Series (43990-0051)
- GATES WATER PUMPS 73-71 FORD PINTO 4CYL 98 (42050)
- STENS Oem Replacement Belt 265-354 For Toro 115-4669 (265-354)
- HUSKY LINER 19-C SIERRA 1500 REAR WHEEL WELL GUARDS WHEEL WELL GUARDS BLACK (79071)
- DB ELECTRICAL Alternator For Chrysler Town & Country Van Voyager Dodge Caravan; 400-52025 (400-52025)
- DB ELECTRICAL Starter For Onan 191-1630 191-1667 191-2132 191-2158; 410-21025 (410-21025)
- DB ELECTRICAL Alternator For Delco 1105180 1105437 1105459 400-12342 7289 240-259 A-1104 67289 (400-12342)
- DB ELECTRICAL New Oem Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth Plgr (DRA-8200330)
- DB ELECTRICAL Starter For Delco 37Mt 12V Delco 10478825 10478949 1993965; Sdr0133 (410-12623)
- DB ELECTRICAL Alternator For 160 Amp Volvo Truck Vhd Vnm Series 2001-2007; 400-12279 (400-12279)
- WAI GLOBAL Voltage Regulators, D2295 (D2295)
- Db Electrical Starters & Alternators