Shop All Starters & Alternators
Db Electrical
New Starter For Honda Civic 1.7L 2001 2002 2003 2004 2005 17847 Smu0404
Mfr # 410-54099
Zoro # G904236809
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1.6 kW
- Rotation Clockwise
- Starter Type PMOSGR
- Number Of Teeth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-54099
- Zoro # G904236809
- UPC # 701485531682
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1.6 kW |
Rotation | Clockwise |
Starter Type | PMOSGR |
Number Of Teeth | 9 |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- LOCTITE Insulating and Sealing Wrap, Black (1540599)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Scissors Jack (82002C)
- AUTO VENTSHADE 07-10 SEBRING/11-14 CHRYSLER 200 4PC IN-CHANNEL VENTVISOR-SMOKE (194458)
- DB ELECTRICAL New Starter For 3.6L 4.8L Porsche Panamera 10 11 12 13 14 2010 2011 2012 (410-24335)
- DB ELECTRICAL New Starter Motor For Kohler K241 K301 K321 10-16 Hp 45-098-06 45-098-11 (410-21018)
- DB ELECTRICAL New Heavy Duty Starter For Briggs 693552 12954 Steel Gear John Deere Scotts (410-22083)
- DB ELECTRICAL New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp (400-12473)
- DB ELECTRICAL Alternator For Dodge Dakota Pickup Ram Truck/Van 2001-2003 13910; And0251 (400-52046)
- DB ELECTRICAL New Starter For 4.2L 4.2 Ud Nissan 1300 1400 Truck 1992-1998 92 94 95 96 97 98 (410-44137)
- DB ELECTRICAL New Starter For 2.4L Santa Fe Magentis Optima 01-06 Sonata 99-05 Manual T. (410-40042)
- Db Electrical Starters & Alternators