Shop All Starters & Alternators
Db Electrical
New Starter For Honda Accord 1998-2007 Odyssey 1999-2006 Pilot 2003-2005 17728
Mfr # 410-54027
Zoro # G204236813
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number Of Teeth 9
- Rotation Counter Clockwise
- Starter Type PMOSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-54027
- Zoro # G204236813
- UPC # 701485530197
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Item | Starter |
Number Of Teeth | 9 |
Rotation | Counter Clockwise |
Starter Type | PMOSGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B180 (B180)
- BUYERS PRODUCTS Quick Release Spring Latch (B2590LH)
- CURT Custom Wiring Harness, 56256 (56256)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1324 (Z36-1324)
- DB ELECTRICAL Starter For Bc Bbc Small & Big Block Chevy Mini 305 350 454 2-2982-Hi; Shi0157 (410-44119)
- DB ELECTRICAL New Starter For Caterpillar Cat Asphalt Paver Bb621C & Perkins Engine Industrial (410-24078)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL Alternator For Chrysler Town & Country Van Voyager Dodge Caravan; 400-52025 (400-52025)
- DB ELECTRICAL Alternator For Dodge 5.7L Ram Pickup Truck 2007-2008 0124525155 11233 (400-24095)
- DB ELECTRICAL Starter For 4.4L Jcb Js130Nl 72735633 Azf4211 Azf4267 Azf4579 Is1106 (410-29039)
- WAI GLOBAL Voltage Regulators, C8313 (C8313)
- Db Electrical Starters & Alternators