Shop All Starters & Alternators
Db Electrical
New Starter For Ford Medium And Heavy Duty Trucks F-250 And F-350 Super Duty
Mfr # 410-14084
Zoro # G104237026
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 3 kW
- Vehicle Fit Ford F-250, F-350, F-450, F-550 Super-Duty 6.7L Diesel 2011-15
- Starter Type OSGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-14084
- Zoro # G104237026
- UPC # 701485538827
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 3 kW |
Vehicle Fit | Ford F-250, F-350, F-450, F-550 Super-Duty 6.7L Diesel 2011-15 |
Item | Starter |
Starter Type | OSGR |
Rotation | Clockwise |
Number Of Teeth | 12 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 30' x 4 in Tow Strap, 20000 lb, Loop Ends (BD1003)
- GROTE Replacement Lens for 2VNL2, Amber (90153)
- STANT Fuel Cap, Locking, 1-25/32 in. Dia. (MGC907)
- AP PRODUCTS AP Products 013-535 Standard Bauer Travel Trailer Lock - Chrome (013-535)
- DB ELECTRICAL New Starter For Kohler K241 K301 K341 John Deere Lawn Tractor (410-21013)
- DB ELECTRICAL Starter For Clark Lift Truck C500-Hy70 C500-Hy80 C500-S60 1972-1982; 410-12666 (410-12666)
- DB ELECTRICAL Starter For Kohler Ch395-3031 12-Volt; Ccw; 14-Tooth 17-098-04 -04S -12S (410-58099)
- DB ELECTRICAL New Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth (410-12709)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- DB ELECTRICAL AIA0025 24 Volt Alternator for Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739 (400-29019)
- ILC Replacement for HONDA 31200-ZJ1-004 STARTER (31200-ZJ1-004 STARTER)
- Db Electrical Starters & Alternators