Shop All Starters & Alternators
Db Electrical
New Starter For Ford 7.3L 7.3 Diesel E Series Van 94 95 96 97 98 99 00 M8T50071
Mfr # 410-48076
Zoro # G004237973
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 3.6 kW
- Vehicle Fit Ford Trucks 7.3L Dsl W/Direct Injection 1994-00
- Starter Type PLGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-48076
- Zoro # G004237973
- UPC # 603765086267
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 3.6 kW |
Vehicle Fit | Ford Trucks 7.3L Dsl W/Direct Injection 1994-00 |
Starter Type | PLGR |
Rotation | Clockwise |
Item | Starter |
Number Of Teeth | 12 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wheeled Battery Jump Starter, Boosting, Charging, For Battery Voltage: 12 (604100-396-001)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-025)
- BENDIX Clamp, Brake Chamber, T-30 (800910)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- DB ELECTRICAL Starter For Case Windrower 6000 6500 390 Nd128000-0216 128000-0213 410-52099 (410-52099)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL Starter For Lombardini 15Ld315 00 01-15, 15Ld400 00 01-15 0001107107 410-24191 (410-24191)
- DB ELECTRICAL New Alternator Fits Scion Xb 03 04 05 06 1.5L Toyota Echo 04 05 1.5L 400-52355 (400-52355)
- WAI GLOBAL Voltage Regulators, 81-2903 (81-2903)
- Db Electrical Starters & Alternators