Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Starter For Ford 3430 90-98, 3930 90-99, 4630 90-99, 4830 90-94 478109
Mfr # 410-30026
Zoro # G005746382
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Starter Type DD
- Rotation Clockwise
- Number Of Teeth 10
- Power Rating 3.1 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-30026
- Zoro # G005746382
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Starter |
Voltage | 12V |
Starter Type | DD |
Rotation | Clockwise |
Number Of Teeth | 10 |
Power Rating | 3.1 kW |
Description
Specs: Unit Type: Starter , Voltage: 12 , Rotation: CW , Teeth: 10 , KW: 3.1 , Starter Type: DD Compatible with/Replacement For: BOSCH: 478109, 478110, 478123 , ISKRA: 483714 Replacement for: FORD 3430 1990-1998, 3930 1990-1999, 4630 1990-1999, 4830 1990-1994, 5030 1992-1998, 555C 1992, 555D 1992-1997, 555E 1996-1998, 5610S 1993-1996, 5640 1992-1998, 575D 1992-1997, 575E 1996-1998, 655C 1992, 655D 1992-1997, 655E 1996-1997, 6610S 1994-2003, 6640 1991-1998, 675D 1992-1997, 675E 1996-1998, 7840 1992-1997, 7840SL 1994-1997, 7840SLE 1994-1997, 8240 1992-1997, 8240SL 1994-1997, 8240SLE 1994-1997, 8340 1992-1997, 8340SL 1994-1997, 8340SLE 1994-1997 NEW HOLLAND 3230 1990-1993, 3430 1990-1998, 3930 1990-1999, 4130 1990-1999, 4630 1990-1999, 4830 1990-1994, 5030 1992-1998, 5610S 1994-2000, 5640 1991-1998, 6530 1992-1997, 6640 1991-1998, 7010 1996-2000, 7610S 1994-2000, 7740 1991-1998, 7840 1991-1996, 8240 1992-1997, 8340 1992-1997, FG65 All, HW300 1998-2004, HW320 1998-2004, HW340 1998-2004, HW345 SP 2004-2007, HW365 SP All, LB110 All, LB115 4WS All, LB115B 4WS All, LB75B All, LB90 All, LB95 All, RG100 All, RG80 All, TB100 All, TB110 All, TB120 All, TB80 All, TB85 All, TB90 All, TS100 1998-2003, TS110 1998-2003, TS115 1998-2003, TS90 1998-2003
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement O-Ring (11668)
- SMITH PERFORMANCE SPRAYERS Viton Shut-Off Service Kit, Shut-Off (182905)
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings (HFZPW36425M-E)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- DB ELECTRICAL Stop Solenoid For Arrowhead FSS0030 12 Volt For Industrial Tractors; (3003-3007)
- DB ELECTRICAL Oil Pressure Switch for Massey Ferguson Tractor - 3599307M91 1877721M92 (1209-1803)
- DB ELECTRICAL Temperature Gauge For Case Tractor J I D DC LA S SC VAC 400 500 600 VT2265 (1707-0577)
- DB ELECTRICAL Hydraulic Hose 3/8" ID, 4780 Max PSI For Industrial Tractors; (3001-0006)
- DB ELECTRICAL Water Pump for John Deere 324J Indust/Const RE507604, RE545573, SE502114 (1406-6223)
- DB ELECTRICAL Economy Suspension Seat for Agricultural and Outdoor Power Equipment X-60753 (3010-0001)
- DB ELECTRICAL Starter-Generator Set For Bosch Golf Carts 2-014-320-012 (142-24004)
- Db Electrical Lawn Mowers & Accessories