Shop All Starters & Alternators
Db Electrical
New Starter For Delco 39Mt 24 Volt Cummins Isx / Ism Engines 10461756 Sdr0317
Mfr # 410-12692
Zoro # G504236704
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Vehicle Fit Cummins Isx / Ism Engines; Delco 39Mt Starter
- Power Rating 8.3 kW
- Number Of Teeth 11
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12692
- Zoro # G504236704
- UPC # 701485523991
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Vehicle Fit | Cummins Isx / Ism Engines; Delco 39Mt Starter |
Power Rating | 8.3 kW |
Number Of Teeth | 11 |
Item | Starter |
Starter Type | PLGR |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 34IN STEP FOR 2IN RECEIVER GRATE STEPS HITCH STEP GRATE STEPS TEXTURED BLACK (27-70015)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- KINEDYNE Large, Saf-T-Lok Bar, Replace, Bolt-On Foot (10052BT)
- STEELMAN Battery Post Terminal Cleaner (77042)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- DB ELECTRICAL Alternator For 160 Amp Volvo Truck Vhd Vnm Series 2001-2007; 400-12279 (400-12279)
- DB ELECTRICAL Alternator For Toyota 4Runner 1996-1999 Tacoma Truck 1997-1999; 400-52060 (400-52060)
- DB ELECTRICAL New Alternator For 3.0L (Diesel) Mercedes Benz Gl320 07 08 09 Al0872X 11308 (400-24245)
- DB ELECTRICAL Starter For Cummins 6B 3964427 428000-1850 428080-185 428080-1850 19618 (410-52420)
- DB ELECTRICAL Volt 50 Amp Alternator For Delco 1117254 10459245 Caterpillar Cummins 24 (400-12432)
- WAI GLOBAL Starter, STRMI DD, 095kW12 Volt, CW, 8Tooth Pinion (16922N)
- Db Electrical Starters & Alternators