Shop All Starters & Alternators
Db Electrical
New Starter For Delco 37Mt 10461013 1993755 1993878 323-847 15089 410-12078R
Mfr # 410-12570
Zoro # G404238877
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Delco 37Mt Starter
- Rotation Clockwise
- Number Of Teeth 12
- Starter Type DD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12570
- Zoro # G404238877
- UPC # 711811725760
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Delco 37Mt Starter |
Rotation | Clockwise |
Number Of Teeth | 12 |
Starter Type | DD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8" (B7453)
- SEGOMO TOOLS 4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (T07021B)
- HUSKY TOWING HITCH ACCESSORIES, HITCH LOCK 5/8 (33159)
- BOSCH Portable Smoke Machine Leak Tester Kit (SMT 500)
- DB ELECTRICAL New Alternator For 3.5L Nissan Quest Van 2004-09 400-40033 Tg15C026 2650047 (400-40033)
- DB ELECTRICAL New Starter For Case 430 Skid Steer With 3.9L Cummins Engine 8200014 410-12435 (410-12435)
- DB ELECTRICAL New Starter For Hyundai 2.0L Elantra Tiburon Soul Spectra Sportage 2007-2010 (410-48276)
- DB ELECTRICAL Starter For Daewoo Forklift Truck G20S G25S G30S Gc25S D141291; 410-52551 (410-52551)
- DB ELECTRICAL Starter For New Holland Backhoes B110 B115 B95 B95Lr B95Tc 2006-On 410-24101 (410-24101)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- Db Electrical Starters & Alternators