Shop All Starters & Alternators
Db Electrical
New Starter For Cummins Ihc Sdr0479 39Mt Series Plgr; 12-Volt; Cw; 12-Tooth
Mfr # 410-12356
Zoro # G204238190
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Delco 39Mt Starter
- Power Rating 7.2 kW
- Starter Type PLGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12356
- Zoro # G204238190
- UPC # 712396836186
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Delco 39Mt Starter |
Power Rating | 7.2 kW |
Starter Type | PLGR |
Rotation | Clockwise |
Number Of Teeth | 12 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- DB ELECTRICAL Starter For Perkins Engine Industrial Various Models 2873D003 31179; 410-30037 (410-30037)
- DB ELECTRICAL Alternator For 160 Amp Volvo Truck Vhd Vnm Series 2001-2007; 400-12279 (400-12279)
- DB ELECTRICAL Starter For Caterpillar International And More; 410-12674 (410-12674)
- DB ELECTRICAL Starter For Briggs Stratton Air Cooled 18Hp Horizontal 110635 Am38984; Sbs0008 (410-22004)
- DB ELECTRICAL Starter For John Deere Excavator 230Clc 240Dlc 270Clc 270Dlc 18569; 410-52329 (410-52329)
- DB ELECTRICAL Alternator For 24 Volt Volvo 1089861 5003349 6779261 8113911; Abo0371 (400-24006)
- ILC Replacement For Aim, 17295N Starter (17295N STARTER)
- Db Electrical Starters & Alternators