Shop All Starters & Alternators
Db Electrical
New Starter For Cummins 3971603 428000-2860 Osgr; 12-Volt; Cw; 10-Tooth
Mfr # 410-52450
Zoro # G904239015
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Features 1.591 in Gear OD; 11.1 mm Unthreaded Mounting Ear Holes
- Power Rating 3 kW
- Rotation Clockwise
- Starter Type OSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52450
- Zoro # G904239015
- UPC # 639853733270
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Features | 1.591 in Gear OD; 11.1 mm Unthreaded Mounting Ear Holes |
Power Rating | 3 kW |
Item | Starter |
Rotation | Clockwise |
Starter Type | OSGR |
Number Of Teeth | 10 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3Ft Rad Hose Radiator Hose, 76100 (76100)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- GAITHER TOOL CO Gaither 6 Liter Bead Bazooka Gen 2 (GAIGBB6L2)
- ROBINAIR Tracker A/C Leak Detection Kit (16235)
- DB ELECTRICAL New Alternator For Subaru 2.5L 2.5 Legacy & Outback 2005 2006 2007 2008 2009 (400-48069)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- DB ELECTRICAL Starter For Hyster Lift Truck S-65Xm 2314322 M0T84381 Ffsc-18-400A; 410-48040 (410-48040)
- DB ELECTRICAL Alternator For Dodge 5.7L Ram Pickup Truck 2007-2008 0124525155 11233 (400-24095)
- DB ELECTRICAL New Starter For Delco 39Mt 24 Volt Cummins Isx / Ism Engines 10461756 Sdr0317 (410-12692)
- DB ELECTRICAL New Starter For Nissan Lift Truck Kh01 Kh02 Kph Kugh Ph01 Ph02 Rgh02 Uf03 Ugf03 (410-48009)
- WAI GLOBAL Starter, STRBO PMGR, 14kw12 Volt, CCW, 9Tooth Pinion (17222N)
- Db Electrical Starters & Alternators