Shop All Starters & Alternators
Db Electrical
New Starter For Case 430 Skid Steer With 3.9L Cummins Engine 8200014 410-12435
Mfr # 410-12435
Zoro # G604238653
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 3.3 kW
- Vehicle Fit Case 430 Skid Steer With 3.9L Cummins Engine
- Rotation Clockwise
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-12435
- Zoro # G604238653
- UPC # 701485524042
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 3.3 kW |
Vehicle Fit | Case 430 Skid Steer With 3.9L Cummins Engine |
Rotation | Clockwise |
Starter Type | PLGR |
Number Of Teeth | 10 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Bucket Grate (2402)
- GROTE LED REPLACEMENT BULB (94771-5)
- STA-BIL Diesel Fuel Cetane Boost, 20 oz. (15224)
- MAIN FILTER NORMAN 610 Replacement/Interchange Spin-On Filter (MF0058069)
- DB ELECTRICAL Alternator For Atlantic 3000-0500 Lester 7127-3Se Family 10Si; 400-12449 (400-12449)
- DB ELECTRICAL New Starter For 39Mt Series Plgr 24-Volt Cw 12-Tooth- Volvo D12 D16 Mack Mp10 (410-12454)
- DB ELECTRICAL Starter For Toyota Various Models All 28100-54070, 028000-7370; 410-52380 (410-52380)
- DB ELECTRICAL Alternator For Delco Style 28Si J-180 Hinge Mount 8600223 8600261; Adr0408 (400-12290)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- ILC Replacement for KUBOTA 16241-64010 ALTERNATOR (16241-64010 ALTERNATOR)
- Db Electrical Starters & Alternators