Shop All Starters & Alternators
Db Electrical
New Starter For 2.4L Santa Fe Magentis Optima 01-06 Sonata 99-05 Manual T.
Mfr # 410-40042
Zoro # G704237037
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1.2 kW
- Vehicle Fit Hyundai Santa Fe 2.4L 2001-04; Hyundai Sonata 2.4L 1999-05; Kia Magentis 2.4L 2001-04; Kia Optima 2.4L 2001-06; Hyundai Santa Fe 2.4L 16V 4X4 1999-On; Hyundai Sonata III 2.0L 16V 1998-01; Hyundai Sonata IV 2.0L 16V 2001-04; Hyundai Trajet 2.0L 16V 2000-On; Kia Magentis 2.0L 16V 2000-On
- Number Of Teeth 8
- Starter Type PMGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-40042
- Zoro # G704237037
- UPC # 701485527838
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1.2 kW |
Vehicle Fit | Hyundai Santa Fe 2.4L 2001-04; Hyundai Sonata 2.4L 1999-05; Kia Magentis 2.4L 2001-04; Kia Optima 2.4L 2001-06; Hyundai Santa Fe 2.4L 16V 4X4 1999-On; Hyundai Sonata III 2.0L 16V 1998-01; Hyundai Sonata IV 2.0L 16V 2001-04; Hyundai Trajet 2.0L 16V 2000-On; Kia Magentis 2.0L 16V 2000-On |
Number Of Teeth | 8 |
Item | Starter |
Starter Type | PMGR |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, R, C/Man, W, E1992,102", Wt (714492)
- DEMCO AIR FORCE ONE REINSTALL KIT (6231)
- MTD Starter Hsg Asm (841-014023S)
- FJC FJC-4463 Heavy Duty Truck Ac Service Assortment (FJC-4463)
- DB ELECTRICAL Alternator For 1.6L 1.8L 2.0L Mazda Protege 1999-2003 Fp34-18-300A; 400-48113 (400-48113)
- DB ELECTRICAL New Starter For Sbc Bbc Chevy 305 350 454 Super Mega Torque Mt200 18493 (410-44033)
- DB ELECTRICAL Starter For 1.8L Hyundai Elantra 14 15 2014 2015 36100-2E551 (410-12731)
- DB ELECTRICAL New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B (410-50042)
- DB ELECTRICAL New Alternator Fits Scion Xb 03 04 05 06 1.5L Toyota Echo 04 05 1.5L 400-52355 (400-52355)
- DB ELECTRICAL Alternator for 130Amp CW Rotation 12V 2.4L L4 Buick Regal (400-40144)
- ILC Replacement for HITACHI GSB107-10C STARTER (GSB107-10C STARTER)
- Db Electrical Starters & Alternators