Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Sediment Bowl assembly For Ford 2N, 8N, 9N, NAA, JUBILEE Tractor-2N9155B
Mfr # 1103-3397
Zoro # G605745631
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Size 5/8"-18
- Port Size 7/16"-20
- Type Short bowl type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1103-3397
- Zoro # G605745631
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Mount Size | 5/8"-18 |
Port Size | 7/16"-20 |
Details
Item | Sediment Bowl Assembly |
Type | Short bowl type |
Description
Specs: Description: Sediment Bowl Assembly , Notes: Threads into fuel tank. Short bowl type. Ports are tapered 7/16" by 20 pitch. Mount is tapered 5/8" by 18 pitch. Replaces OEM Numbers: Atlantic (Prior): 1203-3019 , Ford/New Holland: 2N9155B, 2NAA9155B, NAA9155B , Massey Ferguson: 180141M91 Compatible With/Replacement For: Ford/New Holland 2N, 8N, 9N, Golden Jubilee, Jubilee, NAA Massey Ferguson 35, 50 Loader, 65, 85, 88, MH50, TE20, TEA20, TO20, TO30, TO35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bag, Grass, 22" Raer (7103375YP)
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- OREGON 8 Micro Chain (R34)
- BRIGGS & STRATTON GUARD-MUFFLER (593411)
- DB ELECTRICAL Cushion Set for John Deere 2510 TY26545, 5010, 5020, 6030; (1410-0128)
- DB ELECTRICAL Seat Height 13 3/8", Width 15 3/8" For Industrial Tractors; (3010-0036)
- DB ELECTRICAL Starter Solenoid Relay For 12 Volt 4 Terminal 45-435-07 67-707; 240-22018 (240-22018)
- DB ELECTRICAL Water Pump for John Deere COMBINE Others - AR97708 (1406-6212)
- DB ELECTRICAL Oil Pressure Switch For Farmtrac 435, 535, 545, 545DTC, 555, 555DTC; (1109-9503)
- DB ELECTRICAL U-Joint For John Deere AE23516, AM11014, AM11022, SMA/Tisco 35N, 35R; (3013-6063)
- MTD Cable-Deck (946-0940)
- Db Electrical Lawn Mowers & Accessories