Shop All Vehicle Salt & Sand Spreaders
Db Electrical
New Salt Spreader Motor for Buyers 2.5 to 4.5 Cubic Yard Conveyor3016309
Mfr # 430-22131
Zoro # G610683058
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OEM Arrowhead SAB0191 J&N Electrical Products 430-22131
- Standards Professional Quality
- For Use With Buyers 2.5 to 4.5 Cubic Yard Conveyor 3016309
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 430-22131
- Zoro # G610683058
- UPC # 196140168660
- Country of Origin China
- Category Vehicle Salt & Sand Spreaders
Details
OEM | Arrowhead SAB0191 J&N Electrical Products 430-22131 |
Standards | Professional Quality |
For Use With | Buyers 2.5 to 4.5 Cubic Yard Conveyor 3016309 |
Description
Specs: Unit Type: Salt Spreader Motor, Voltage: 12, Rotation: RE, Brief: BUYERS 1400601SS, 1400701SS
CONVEYOR SALT SPREADERS 92440SSA
- •Compatible with/Replacement for ARROWHEAD: 430-22131, BUYERS: 3016309, J & N: 430-22131, LESTER: 10973
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Salt Spreader Motor built to meet OEM specifications
- •Replaces OEM Numbers: Arrowhead: SAB0191
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3" Zinc J Hold Down Bolt 6PK (34841)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 0" x0" x0" (A-10003542)
- CTA MANUFACTURING WHEEL HANGER SET (CTA5465)
- GROTE Deutsch, 4-Way Housing/Wedglock, Fema, PK4 (84-2474)
- DB ELECTRICAL Salt Spreader Motor for Buyers ATVS15 ATVS 15 Salt Dog /3000966 /12 Volt (430-22113)
- DB ELECTRICAL Buyers Salt Spreader Motor for Tgsuv1 Tgsug1A 10765, Bp801-005B (430-22031)
- AFTERMARKET REPLACEMENT SPINNER HUB FOR SALTDOGG SPREADER (924F0017A)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- AFTERMARKET VIBRATOR KIT, 80LBS (3008241)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SALTDOGG 2.5 Cubic Yard Gas Stainless Steel Hopper Spreader (1400300SS)
- Db Electrical Vehicle Salt & Sand Spreaders