Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Rim for McCormick C100, C50, C60 G57046
Mfr # 3008-1010
Zoro # G005779328
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Number of Lugs 6
- Style One Piece
- Hub Size 4-5/8 in
- Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3008-1010
- Zoro # G005779328
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 6 in |
Hub Size | 4-5/8 in |
Diameter | 16 in |
Details
Item | Rim |
Number of Lugs | 6 |
Style | One Piece |
Description
Description : Rim , Diameter : 16" , Width : 6" , Hub Size : 4 5/8" , Lugs : 6 , Style : One piece , Product Notes : Front , 6.00 X 16 4PR F2 TRIPLE RIB MCCORMICK - C100, C50, C60, C70, C80, C90, CX100, CX105, CX70, CX75, CX80, CX85, CX90, CX95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bell Sports 022887 18 in. Airattack Floor Pump (22887)
- AFTERMARKET Cylinder Seal Kit (RE18732)
- NYLABONE Healthy Edibles Lng Lstng Roast Beef, Chi (NE106VPP)
- RESCUE Fly Trap Stackable Display Box (BFTD-DB12)
- DB ELECTRICAL Injection Pump Repair Kit CAV style, major For Industrial Tractors; (3003-3106)
- DB ELECTRICAL Master Cylinder for Massey Ferguson Tractor 360 Others- 3596785M92 (1201-1501)
- DB ELECTRICAL Radiator Hose For Massey Ferguson Tractor 30, 31, 175, 255, 265, 275; (1206-0113)
- DB ELECTRICAL Starter Solenoid For 24 Volt Delco 37Mt 1115594, 1115604, 1115605, D901A (245-12217)
- DB ELECTRICAL Lift Arm Repair End OD 2 3/8", Width 2 3/8" For Industrial Tractors; (3013-1480)
- DB ELECTRICAL Ignition Switch For Massey Ferguson 1100, 1130, 135, 150, 165 (1200-0908)
- AFTERMARKET New Power Trol Lever A B G PowrTrol Fits John Deere Fits JD 128 (JDS128)
- Db Electrical Lawn Mowers & Accessories