Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Flywheel Starter Ring Gear For A B C Super 100 130 140 200 230 240 55755DB
Mfr # 1709-9530
Zoro # G605779261
original price:
$41.79
4% off
new price: $40.05
/ea
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 10-1/2 in
- Outside Diameter 11-7/16 in
- Number Of Teeth 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1709-9530
- Zoro # G605779261
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inside Diameter | 10-1/2 in |
Outside Diameter | 11-7/16 in |
Details
Item | Ring Gear |
Number Of Teeth | 90 |
Description
Description : Ring Gear , Inside Diameter : 10 1/2" , Outside Diameter : 11 7/16" , Teeth : 90 Case/International Harvester - 100, 130, 140, 200, 230, 240, A, AV, B, BN, C, C123 Eng, Super A, Super A1, Super AV, Super AV1, Super C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- SILKY SAWS Silky F180 Large Teeth (143-18)
- GARDEN ZONE POULTRY NETTING 36""X25' (163625)
- PETERSON Peterson E151A The 151 Series Clearance/Side Marker Light - Amber (E151A)
- DB ELECTRICAL Muffler for John Deere Tractor M MT MC MI 40 320 330 /AM364T (1417-4605)
- DB ELECTRICAL New Seat Base for Massey Ferguson 135, 150, 20 Indust/Const 181316M92 (1210-1609)
- DB ELECTRICAL New Rim for Massey Ferguson 135, 150, 154, 165, 174, TO30, TO35 (3008-1016)
- DB ELECTRICAL New Spring Tine. Fits New Holland Rolarbar Rakes, 33459; 400033; 40917 (3013-8150)
- DB ELECTRICAL Coupler Insert for Universal Products 11070 27290001A (3001-0222)
- DB ELECTRICAL Cam Shaft CamShaft for Case/International Tractor BD154 ENG (1709-1008)
- AFTERMARKET PAIR 3.5" Oil Bath Cap (ENL80-0855)
- Db Electrical Riding Lawn Mower & Small Tractor Parts