Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Clutch Disc For Ford New Holland 8N, 9N, Jubilee, NAA, Super Dexta NAA7550A
Mfr # 1112-5997
Zoro # G305744248
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Splines 10
- Size 9 in
- Hub Diameter 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1112-5997
- Zoro # G305744248
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Size | 9 in |
Hub Diameter | 1-3/8 in |
Details
Item | Clutch Disc |
Number of Splines | 10 |
Description
Specs: Description: Clutch Disc , Notes: 9", 10 splines, 1-3/8" hub diameter, w/springs. Compatible with/Replacement For: Atlantic (Prior): 1212-6000 , Ford/New Holland: 86640459, 89817377, 91A7550, NAA7550A , Massey Ferguson: 180241M91, 180250M91 Replacement for: Ford/New Holland 1800 Series 4 Cyl 58-60, 2000 Series 4 Cyl 62-64, 2N, 4000 Series 4 Cyl 62-64, 4120, 4130 4 Cyl 63-64, 4140, 501 Series 4 Cyl, 600, 601 Series 4 Cyl, 650, 701 Series 4 Cyl, 800, 801 Series 4 Cyl, 8N, 9N, Dexta, Jubilee, NAA, Super Dexta Massey Ferguson TE20, TEA20, TO20, TO30, TO35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD -B-GONE Bird-X Bird Proof Repellent Gel (BP-CART-EACH)
- ORBIT 5-Cond X 50' Uf/Ul Wire (57094)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- MTD Cable-Control (946-1252)
- DB ELECTRICAL Shut Off Fuel Solenoid For Kubota 16851-60014, B7410D, BX1500D; (1903-3007)
- DB ELECTRICAL Complete Tractor Seal for Kubota L2501D, L2501H 34070-13370 (3021-0006)
- DB ELECTRICAL Seat For John Deere AM116408, LGT100YL For Industrial Tractors; (3010-0040)
- DB ELECTRICAL Glow Plug for Kubota Tractor - 15521-65512 15261-65510 (1900-1000)
- DB ELECTRICAL Seat 29 3/4" Height, 23 5/8" Width For Industrial Tractors; (3010-0023)
- DB ELECTRICAL Fuel Line For Ford Holland 134 Eng 1821 1811 1801 Indust/Const NCA9282B (1103-3431)
- AFTERMARKET Boot (4431D)
- Db Electrical Riding Lawn Mower & Small Tractor Parts