Shop All Starters & Alternators
Db Electrical
New Alternator For Toyota Lift Trucks 7Fg10 98-On 5K Engine 400-52097
Mfr # 400-52097
Zoro # G604239117
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 50A
- Vehicle Fit Toyota Lift Truck 1998-On
- Regulator IR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-52097
- Zoro # G604239117
- UPC # 603765049811
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 50A |
Vehicle Fit | Toyota Lift Truck 1998-On |
Regulator | IR |
Rotation | Clockwise |
Item | Alternator |
Pulley Class | V1 |
Fan Type | IF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (VV335)
- K-TOOL INTERNATIONAL 3.33 Ton Low Profile Service Jack (KTIXD63133)
- DAYCO 86-89 Nissan 2.4L Heater Hose, 87696 (87696)
- EMPI AXLES/BOOTS Tow Bar Super Beetle 2, 00-3131-0 (00-3131-0)
- DB ELECTRICAL Starter For Yanmar L100 10Hp Industrial Diesel Engines 410-44043; Shi0156 (410-44043)
- DB ELECTRICAL Alternator For Ford Fusion 3.0L 2006-2009 Zephyr 2006 Mercury Milan; 400-48118 (400-48118)
- DB ELECTRICAL New Starter For Briggs 138400 185400 187400 Series Lawn & Garden Mower Engine (410-54180)
- DB ELECTRICAL Starter For Cummins Various 3971610 428000-2870 428080-2870 410-52561 (410-52561)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL New Starter For 3.5 3.5L Saturn Vue 04 05 06 07 2004 2005 2006 2007 M0T15172 (410-48126)
- ILC Replacement for KUBOTA K7711-96800 STARTER (K7711-96800 STARTER)
- Db Electrical Starters & Alternators