Shop All Starters & Alternators
Db Electrical
New Alternator For Nissan Lift Truck Forklift Sd33T 12116 Lt215-37C 3046996
Mfr # 400-44058
Zoro # G904237653
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hyster, Nissan, Yale Lift Trucks
- Voltage 24V
- Amperage 15A
- Regulator ER
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-44058
- Zoro # G904237653
- UPC # 701485510533
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | Hyster, Nissan, Yale Lift Trucks |
Voltage | 24V |
Amperage | 15A |
Item | Alternator |
Regulator | ER |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- A & I PRODUCTS Snap Ring, #137, External 2" x2" x0.05" (A-86000341)
- A & I PRODUCTS Belt, Comet Go Cart 46" x2" x1" (A-300668)
- PERFORMANCE TOOL Heavy Duty Remote Starter, W80586 (W80586)
- DB ELECTRICAL Starter For Tecumseh Engine Ov691 Ea -Ep Tvt691 Vtx691 37284 5893; Stc0027 (410-22035)
- DB ELECTRICAL New Starter For Cummins Engines Osgr; 24-Volt; Cw; 10-Tooth 3957597 410-52392 (410-52392)
- DB ELECTRICAL Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015 (410-52015)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- DB ELECTRICAL New Starter For 2.4L Santa Fe Magentis Optima 01-06 Sonata 99-05 Manual T. (410-40042)
- DB ELECTRICAL New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B (400-40161)
- ILC Replacement for JOHN DEERE 345 YEAR 1995 2 CYL. 0.58L 585CC 36CID LAWN & GARDEN TRACTOR STARTER (WX-T942-2)
- Db Electrical Starters & Alternators