Shop All Starters & Alternators
Db Electrical
New Alternator For Mitsubishi Industrial Alternator Various 400-48230
Mfr # 400-48230
Zoro # G104238757
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 75A
- Pulley Type Solid
- Fan Type Internal
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-48230
- Zoro # G104238757
- UPC # 603765094279
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 75A |
Pulley Type | Solid |
Fan Type | Internal |
Rotation | Clockwise |
Item | Alternator |
Regulator | Internal |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417349 (417349)
- ILC Replacement For CEC INDUSTRIES 894 (WW-0W07-4)
- ILC Replacement for Maglite Mini AA Flashlight Light Bulb replacement light bulb lamp, 4PK (MINI AA FLASHLIGHT LIGHT BULB MAGLITE)
- BECKSON MARINE 5" Twist-Out Deck Plate - White (DP50-W)
- DB ELECTRICAL Alternator For Military Blazer Delco 10459234 1105500 2920-01-149-8606 7847 (400-12416)
- DB ELECTRICAL New Starter For Hino 238 Nd 05 06 07 08 09 10 2005-2010 Tg428080-2511 19966 (410-52555)
- DB ELECTRICAL Alternator For Daewoo Espero 10490000 Dra3589 Dra3828 Lrb0024 Dxa481 (400-12343)
- DB ELECTRICAL Alternator For Delco Style 28Si J-180 Hinge Mount 8600223 8600261; Adr0408 (400-12290)
- DB ELECTRICAL Alternator For Mercury Mountaineer 1997-2001 Xl2Z-10346-Aa Gl-363; 400-14201 (400-14201)
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- ILC Replacement for DENSO 428000-1161 STARTER (428000-1161 STARTER)
- Db Electrical Starters & Alternators