Shop All Starters & Alternators
Db Electrical
New Alternator For Mercedes Benz C250 Slk250 Ir/If; 12V; 120 Amp 014-154-14-02
Mfr # 400-40130
Zoro # G804236909
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 150A
- Vehicle Fit Chevrolet Camaro 6.2L W/Mt 2013-15
- Fan Type IF
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-40130
- Zoro # G804236909
- UPC # 712396840930
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 150A |
Vehicle Fit | Chevrolet Camaro 6.2L W/Mt 2013-15 |
Fan Type | IF |
Rotation | Clockwise |
Item | Alternator |
Regulator | IR |
Pulley Class | S6 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 2IN 3 GAUGE CONSOLE, OIL/ WATER/VOLT, MECH, BLACK (2397)
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 12" (1240012SAL)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- SPEC-D TUNING 00-05 Toyota Celica Projector Headlight Black With LED Drl (LHP-CEL00JM-RS)
- DB ELECTRICAL Alternator For Toyota Forklift Lift Truck 27060-78202-71 101211-3730 (400-52134)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL New Alternator For 1.4L L4 Chevrolet Cruze 12 13 14 15 2012 2013 2014 2015 (400-40123)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL New Alternator For 12 13 14 15 16 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 90 Amp (400-40141)
- DB ELECTRICAL Starter For Bosch 0-001-231-005 Khd 118-0999 Lester 18958 112494; Sbo0241 (410-24017)
- ILC Replacement For Bosch, Sr7533N Starter (SR7533N STARTER)
- Db Electrical Starters & Alternators