Shop All Starters & Alternators
Db Electrical
New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp
Mfr # 400-14184
Zoro # G504236926
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 220A
- Regulator IR
- Rotation Clockwise
- Pulley Class S6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-14184
- Zoro # G504236926
- UPC # 711811727580
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 220A |
Regulator | IR |
Rotation | Clockwise |
Pulley Class | S6 |
Fan Type | IF |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Louvered Vent - Oval - 9-1/8" x 4-5/8" (331405-1)
- CRAFTSMAN Wrenches, 3-Jaw Oil Filter Wrench (CMMT98352)
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- ESCO/EQUIPMENT SUPPLY CO Budd Nut Wrench, 1-1/2" (60301)
- DB ELECTRICAL New Starter For Nissan Maxima & Murano 3.5 M1T68681 M1T68681Zc 23300-Ca000 17863 (410-48208)
- DB ELECTRICAL New Starter For Ford 7.3L 7.3 Diesel E Series Van 94 95 96 97 98 99 00 M8T50071 (410-48076)
- DB ELECTRICAL New Starter For 39Mt Series Plgr 24-Volt Cw 12-Tooth- Volvo D12 D16 Mack Mp10 (410-12454)
- DB ELECTRICAL New Alternator For Nissan Lift Truck Forklift Sd33T 12116 Lt215-37C 3046996 (400-44058)
- DB ELECTRICAL Starter 24 Volt For Bosch Deutz Khd 0-001-231-018 0118-1753 0118-2126 (410-24184)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- ILB GOLD Replacement For Bosch, F 000 Bl0 8P1 Alternator (F 000 BL0 8P1 ALTERNATOR)
- Db Electrical Starters & Alternators