Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Alternator For Farmtrac 435, 535, 545, 545 DTC, 555 All 494045
Mfr # 400-30000
Zoro # G805779672
original price:
$116.99
13% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Pulley Class V1
- Amperage 36A
- Regulator IR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-30000
- Zoro # G805779672
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Voltage | 12V |
Item | Alternator |
Pulley Class | V1 |
Amperage | 36A |
Regulator | IR |
Rotation | Clockwise |
Fan Type | EF |
Description
Specs: Unit Type: Alternator , Voltage: 12 , Rotation: CW , Amperage: 36 , Pulley Class: V1 , Regulator: IR , Fan Type: EF Compatible with/Replacement For: LUCAS-TVS: 494045 Replacement for: FARMTRAC 435 All, 535 All, 545 All, 545 DTC All, 555 All, 555 DTC All MAHINDRA 2810 All, 3325 All, 3505 All, 3510 All, 3525 All, 4025 2WD T4 All, 4035 Gear All, 4110 All, 4500 4WD All, 4500 All, 4505 All, 4525 2WD T4 All, 475 DI All, 485 DI All, 5005 All, 5500 4WD All, 5500 All, 5530 2WD T3 All, 5530 4WD All, 5530 4WD T3 All, 575 DI All, 6500 4WD All, 6500 All, 6530 2WD T3 All, 6530 4WD All, 6530 4WD T3 All, E350 All
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 42 Tall OD214 Black Table Base w22 Dia foot and 32 Dia White Marble Top, IndoorOutdoor (OD214-2242BWODS32RWM)
- THE ROCK XROCK ISA 12 in. 44-400 Slowpitch Softballs (1453228)
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- RUGG Polyresin Hanging Basket Cappuccino (LH1112-CAP)
- DB ELECTRICAL Fuel Lift Pump For Massey Ferguson Tractor 165, 3165, 65, 356, 765; (1203-3006)
- DB ELECTRICAL Tail Wheel For Bush Hog 500BH, "No-Tat" For Industrial Tractors; (3013-5505)
- DB ELECTRICAL New Complete Tractor Hydraulic Seal Kits for Kubota LA463 7J273-63400 (1901-1254)
- DB ELECTRICAL Seat For John Deere AM116408, LGT100YL For Industrial Tractors; (3010-0040)
- DB ELECTRICAL NEW Belt for Case International Tractor - J911567 8PK1702 (1709-5500)
- DB ELECTRICAL Power Steering Conversion Kit for Ford Tractor 5000 (1101-2002)
- OREGON Flat Idler Pulley JD (78-118-0)
- Db Electrical Lawn Mowers & Accessories