Shop All Starters & Alternators
Db Electrical
New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B
Mfr # 400-40161
Zoro # G104237217
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 110A
- Pulley Type Clutch
- Fan Type Internal
- Regulator Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-40161
- Zoro # G104237217
- UPC # 608603530933
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 110A |
Item | Alternator |
Pulley Type | Clutch |
Fan Type | Internal |
Regulator | Internal |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Extreme Ceramic Brake Lube 8oz. (24125)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (LT1Z-035)
- WINJET Led Tail Lights - Chrome/Red (CTWJ-0707-CR-SQ)
- PENNZOIL Engine Oil, 0W-20, Synthetic, 1 Qt. (550036541)
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- DB ELECTRICAL New Starter For Lombardini Ldw1204 Ldw1204T Ldw502 Ldw602 Ldw903 Is1279 Ms455 (410-40027)
- DB ELECTRICAL New Alternator For Toyota Lift Trucks 7Fg10 98-On 5K Engine 400-52097 (400-52097)
- DB ELECTRICAL ROTA0080 Alternator for 70 amp External Fan Type CW Rotation 24V Caterpillar 16H (400-12313)
- DB ELECTRICAL New Starter For Nissan Lift Truck Kh01 Kh02 Kph Kugh Ph01 Ph02 Rgh02 Uf03 Ugf03 (410-48009)
- DB ELECTRICAL Starter For Toyota Forklift 28100-20553 28100-20553-71 57-2866; 410-52353 (410-52353)
- ILC Replacement For CASE 8830 ALTERNATOR (8830 ALTERNATOR)
- Db Electrical Starters & Alternators